Master Flex Sanitary Gasket
#Grup produk P108382086
Sebelum PPN:
Rp5.299.900 - Rp7.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sterilization | Ethylene Oxide, Autoclave, and Gamme Irradiation |
|---|---|
| Color | Transparent |
| Maximum Temperature (°C) | 135 (275°F) |
| Minimum Temperature (°C) | -45 (-50°F) |
| O-Ring Materials | TPE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ensure a tight seal in your sanitary fluid line.
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Single-use custom configuration solutions to minimize downtime
Always in stock-most materials and configurations available to ship same day
Suitable for the most demanding biopharma fluid transfer applications
Reliable for sensitive fluid applications with low platelet adhesion and protein binding
Material: TPE
Clamp Size: 3/4"
Connection Type: Fitting
Sanitary Tri-Clamp gaskets secure the connection and prevent leakage from joining two sanitary fittings. These hygienic seals are ideal for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems.
Made from animal-derived ingredient-free polypropylene with a sealable/weldable TPE gasket, these sanitary gaskets offer good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding.
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Single-use custom configuration solutions to minimize downtime
Always in stock-most materials and configurations available to ship same day
Suitable for the most demanding biopharma fluid transfer applications
Reliable for sensitive fluid applications with low platelet adhesion and protein binding
Material: TPE
Clamp Size: 3/4"
Connection Type: Fitting
Sanitary Tri-Clamp gaskets secure the connection and prevent leakage from joining two sanitary fittings. These hygienic seals are ideal for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems.
Made from animal-derived ingredient-free polypropylene with a sealable/weldable TPE gasket, these sanitary gaskets offer good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Ideal for general-purpose and single-use applications, to connect tubing with rest of systemSingle-use custom configuration solutions to minimize downtime
Always in stock-most materials and configurations available to ship same day
Suitable for the most demanding biopharma fluid transfer applications
Reliable for sensitive fluid applications with low platelet adhesion and protein binding
Material: TPE
Clamp Size: 3/4"
Connection Type: Fitting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
