Master Flex Sanitary Fitting

Sebelum PPN:
Rp9.999.900
Spesifikasi
Seal MaterialTPE
Sanitary Clamp Size (Port 1) (inch)1.5
SterilizationGamma Irradiation
ColorTransparent
Fitting MaterialPolyethylene
Connection TypeSanitary
Barb Size/Tubing I.D. (Port 1) (inch)0.5
Barb Size/Tubing I.D. (Port 2) (inch)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sanitary fitting with built-in diaphragm makes sanitary installation easier than ever.









Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Determine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Packaged and manufactured under ISO Class 7 cleanroom conditions








Connection Type: 1-1/2" clampx1/2" ID





These sanitary instrument tee fittings are ideal for use in the biopharmaceutical, food and beverage, and single-use disposable industries. The instrument fitting is designed to maintain a sterile barrier where disposable manifolds are used with single-use process equipment. The Tri-Clamp branch can easily be connected to a 11/2" sanitary process instrument and the hose barb straight connections are designed for quick connection to flexible tubing.

Made from animal-derived component-free polyethylene with a sealable/weldable TPE diaphragm, these tee fittings offer good chemical resistance and may be sterilized by gamma irradiation. TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Determine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Packaged and manufactured under ISO Class 7 cleanroom conditions
Connection Type: 1-1/2" clampx1/2" ID

Ulasan Produk

Tidak ada ulasan