Master Flex Clamp Sanitary (Penjepit Sanitasi)
#Grup produk P108382022
Sebelum PPN:
Rp3.399.900 - Rp8.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sterilization | Gamma Irradiation, Electron Bean Irradiation, Autoclave, Ethylene Oxide (EtO) |
|---|---|
| Fitting Material | Nylon |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Color-coded knobs for easy identification.
Choose from 4 color options for high visibility
Lightweight design puts less stress on your system
Lot and batch traceability is ideal for increased security and compliance safety
Compatible with ASME-BPE and BPSA standard nonmetallic and stainless steel flange ferrules
Connection Type: 3/4" sanitary clamp with white knob
Clamp can withstand up to 150 psi
Constructed of glass-reinforced nylon, these disposable Tri-Clamp sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. The nylon material meets USP Class VI and FDA compliance and is lot and batch traceable for the most stringent compliance regulations. The limited-slip design self-adjusts for balanced contact pressure making these clamps ideal for securing your fluid transfer system without damaging the process lines.
These clamps feature increased durability and flexibility as they can be repeatedly autoclaved at 134 °C for 5 minutes and withstand gamma irradiation up to 40kGy.
Choose from 4 color options for high visibility
Lightweight design puts less stress on your system
Lot and batch traceability is ideal for increased security and compliance safety
Compatible with ASME-BPE and BPSA standard nonmetallic and stainless steel flange ferrules
Connection Type: 3/4" sanitary clamp with white knob
Clamp can withstand up to 150 psi
Constructed of glass-reinforced nylon, these disposable Tri-Clamp sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. The nylon material meets USP Class VI and FDA compliance and is lot and batch traceable for the most stringent compliance regulations. The limited-slip design self-adjusts for balanced contact pressure making these clamps ideal for securing your fluid transfer system without damaging the process lines.
These clamps feature increased durability and flexibility as they can be repeatedly autoclaved at 134 °C for 5 minutes and withstand gamma irradiation up to 40kGy.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Choose from 4 color options for high visibilityLightweight design puts less stress on your system
Lot and batch traceability is ideal for increased security and compliance safety
Compatible with ASME-BPE and BPSA standard nonmetallic and stainless steel flange ferrules
Connection Type: 3/4" sanitary clamp with white knob
Clamp can withstand up to 150 psi
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0mP108382022-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
