Master Flex Replacement Analog Controller for Peristaltic Pumps
#Grup produk P108381421
Spesifikasi
| Voltage (V) | 115 AC |
|---|---|
| Washdown Capable | Yes |
| Power (V) | 115 AC |
| IP Rating | IP 56 |
| Control Type | Analog |
| Plug Type | US |
| Maximum Flow Rate per Channel (ml/minute) | 42000 |
| Pump Series | B/T |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-volume transfer and dispensing.
Flow rate 0.71/2.1 to 42 LPM with B/T tubing-flow rate depends on drive rpm and tubing size
Rapid-Load pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
Accepts B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
Interlock switch shuts off power to stop drive when door is opened
Replacement controller for B/T pump 77111-60
Masterflex B/T drives are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron rollers for rugged dependability.
All B/T drives include a new and improved Rapid-Load pump head for fast and easy tubing changes. The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process. PerfectPosition tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.
Delivery information: Includes rapid-Load pump head and 3 ft (1 m) of B/T 91 tubing. Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing.
Flow rate 0.71/2.1 to 42 LPM with B/T tubing-flow rate depends on drive rpm and tubing size
Rapid-Load pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
Accepts B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
Interlock switch shuts off power to stop drive when door is opened
Replacement controller for B/T pump 77111-60
Masterflex B/T drives are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron rollers for rugged dependability.
All B/T drives include a new and improved Rapid-Load pump head for fast and easy tubing changes. The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process. PerfectPosition tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.
Delivery information: Includes rapid-Load pump head and 3 ft (1 m) of B/T 91 tubing. Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.71/2.1 to 42 LPM with B/T tubing-flow rate depends on drive rpm and tubing sizeRapid-Load pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
Accepts B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
Interlock switch shuts off power to stop drive when door is opened
Replacement controller for B/T pump 77111-60
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
