Master Flex Reducer Fitting

Sebelum PPN:
Rp2.299.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Best for low-pressure applications.









Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Determine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Temperture range -65 to 150 °F (-53 to 65 °C)








Connection Type: 1/8" IDx3/16" ID





These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Determine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Temperture range -65 to 150 °F (-53 to 65 °C)
Connection Type: 1/8" IDx3/16" ID

Ulasan Produk

Tidak ada ulasan