Master Flex PVC Tube
#Grup produk P108381324
Sebelum PPN:
Rp4.399.900 - Rp42.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for optimal operation in your Ismatec pumps.
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Inner diameter: 1.52 mm
To complete your Ismatec pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections-when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The PVC Solvent/Hydrocarbon tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants. It features a yellow, translucent appearance, has a temperature range of -30 to 85 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
The overall length of PVC Solvent/Hydrocarbon 95605-series stop tubing is 16" (406 mm). The legacy Ismatec stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Inner diameter: 1.52 mm
To complete your Ismatec pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections-when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The PVC Solvent/Hydrocarbon tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants. It features a yellow, translucent appearance, has a temperature range of -30 to 85 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
The overall length of PVC Solvent/Hydrocarbon 95605-series stop tubing is 16" (406 mm). The legacy Ismatec stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Master%20Flex%20PVC%20Tube/90P108381324-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
