Master Flex Tube Puriflex (Selang)
#Grup produk P108381306
Sebelum PPN:
Rp9.899.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sterilization | Autoclave, Ethylene Oxide, Gamma Irradiation |
|---|---|
| Length per Pack (ft) | 25 |
| Maximum Dynamic Temperature (°C) | 100 (212°F) |
| Maximum Temperature (°C) | 135 (275°F) |
| Minimum Dynamic Temperature (°C) | -30 (-22°F) |
| Minimum Temperature (°C) | -50 (-58°F) |
| Pump Series | L/S |
| Regulatory Approvals | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Sterilisation Method Autoclave | Yes |
| Sterilisation Method EtO | Yes |
| Sterilisation Method Gamma | Yes |
| Tubing Material | Puri-Flex |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life tubing for any Masterflex pump used in your pharma and bioprocess applications.
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 15
Certificate of compliance included with each individual unit upon shipment
Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
Temperature range: -58 to 275 °F (-50 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 15
Certificate of compliance included with each individual unit upon shipment
Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
Temperature range: -58 to 275 °F (-50 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 15
Certificate of compliance included with each individual unit upon shipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8iP108381306-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
