Master Flex Pump Kit Adapter

Sebelum PPN:
Rp129.999.900
Spesifikasi
Maximum Flow Rate (ml/minute)500
Max. Viscosity (cP)70
Accuracy (%)±3 (<2.5 mL); ±1 (>2.5 mL)
Wetted MaterialsCo-polyester with FKM gaskets
Maximum Motor Speed (rpm)100
Maximum Pressure (bar)2.5
Self PrimingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pulseless head mounts easily on Masterflex L/S drives.









Deliver flow rates up to 500 ml/min at speeds up to 100 rpm
Steady, repeatable flow is ideal for dosing applications
Pump fluids with viscosities up to 70 cps; pressure up to 2.5 bar
Cost-effective solution for single-use / single-campaign fluid transfer





Mount the reusable adapter to your Masterflex L/S drive and the pump head simply snaps into place. Standard luer connectors enable quick and secure connections to inlet and outlet tubing. Rotary, volumetric pistons produce steady, pulseless flow with high volume and flow rate accuracy. The consistent rate of flow over time from the dual pumping chambers minimizes the need for calibration. Flow rate accuracy will be better than 3%. Volume accuracy will be 3% or better at volumes below 2.5 mL; 1% or better at volumes greater than 2.5 ml.

Note: maximum recommended speed is 100 rpm for optimal life and performance.






Maximum recommended speed is 100 rpm for optimal life and performance.






Delivery information: Includes system includes pump head mounting adapter and three single-use pump heads. Order replacement pump heads separately in single- or multi-packs.






Delivery information: Includes adapter kit with three pump heads.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Deliver flow rates up to 500 ml/min at speeds up to 100 rpm
Steady, repeatable flow is ideal for dosing applications
Pump fluids with viscosities up to 70 cps; pressure up to 2.5 bar
Cost-effective solution for single-use / single-campaign fluid transfer

Ulasan Produk

Tidak ada ulasan