Master Flex Pump Head Adapter

Sebelum PPN:
Rp97.999.900 - Rp269.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect any I/P pump head to a 56C frame motor.









Cast aluminum adapters feature built-in gear box for easy setup
Compatible with all I/P pump heads
Suitable for use with 1/10 hp to 1/2 hp 56C frame motor and 650 rpm max pump head speed








Flow rate 0.12 to 19 LPM with I/P tubing and 3.1:1 gear ratio-flow rate depends on drive rpm, pump head, and tubing size





These I/P pump head adapters work with 56C frame motors, allowing you to customize a pump for your application. Add a motor controller for variable-speed and/or remote-control operation. Adapters are compatible with all I/P pump heads.






Delivery information: Includes adapter with built-in gear box, hardware.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cast aluminum adapters feature built-in gear box for easy setup
Compatible with all I/P pump heads
Suitable for use with 1/10 hp to 1/2 hp 56C frame motor and 650 rpm max pump head speed
Flow rate 0.12 to 19 LPM with I/P tubing and 3.1:1 gear ratio-flow rate depends on drive rpm, pump head, and tubing size

Ulasan Produk

Tidak ada ulasan