Master Flex Pump Catalyst (Pompa Katalis)

Sebelum PPN:
Rp169.999.900 - Rp479.999.900
Spesifikasi
Width (cm)27.9
Height (cm)15.2
Housing MaterialABS plastic and aluminium
Control TypeDigital
Power (V/Hz/A)90-260 AC; 50/60; 1.6 @115V1.9A @230V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You'll be up to speed and pumping in no time at all.









Integrated pump and drive systems are provided fully assembled, reducing setup time
Contamination-free pumping-the fluid contacts only the tubing
Intuitive keypad is easy to use - quickly increase or decrease flow
Digital display of speed (rpm) for accurate control and repeatability
Reversible motor permits purging of tubing before and after use
Pump head accepts multiple tubing sizes to provide a broad flow range
Unique "rapid-load" pump head allows fast tube loading and minimizes downtime
Interlock switch powers unit down when pump head is opened for tubing change
Remote control capability is ideal for automated process applications





Catalyst FH100 and FH100X peristaltic pumps are designed specifically for easy repeatability, fluid transfer, metering, and worry-free performance in a variety of life science and laboratory applications. The broad flow range capability of these pumps make them ideal for laboratory to pilot process scale-up requirements. For control flexibility, these pumps feature remote operation of speed, pumping direction, and start/stop.

These pumps are a reliable alternative to piston pumps, gear pumps, and other circulating pumps. Catalyst FH100 variable-speed pumps are self priming and contain no valves or seals - eliminating routine maintenance demands. Fluid contacts only the tubing, providing for contamination-free pumping in high-purity applications.






Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Integrated pump and drive systems are provided fully assembled, reducing setup time
Contamination-free pumping-the fluid contacts only the tubing
Intuitive keypad is easy to use - quickly increase or decrease flow
Digital display of speed (rpm) for accurate control and repeatability
Reversible motor permits purging of tubing before and after use
Pump head accepts multiple tubing sizes to provide a broad flow range
Unique "rapid-load" pump head allows fast tube loading and minimizes downtime
Interlock switch powers unit down when pump head is opened for tubing change
Remote control capability is ideal for automated process applications

Ulasan Produk

Tidak ada ulasan