Master Flex Pressure Lever Cassette Cartridge for Pump Heads

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Tubing Sizes Accepted0.13 to 3.19mm ID
Maximum Pressure (bar)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose new cassettes based upon material of construction, tubing type and pressure capabilities.









Material of construction standard POM-C or optional PVDF





There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Material of construction standard POM-C or optional PVDF

Ulasan Produk

Tidak ada ulasan