Master Flex Drive Precision Process (Penggerak Pompa)
#Grup produk P108381069
Sebelum PPN:
Rp449.999.900 - Rp509.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (%) | ±0.25 (1 rpm at 600; 0.1 rpm at 100 rpm) |
|---|---|
| No. of Channels | 1 |
| Control Type | Variable-Speed Digital |
| No. of Rollers | 4 |
| Plug Type | US |
| Power (V/Hz/A) | 90-260 AC; 50/60; 2.2 / 1.1 |
| Pump Series | L/S |
| Remote I/O | 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-to-use drives offer precise speed control and digital display of rpm-NEMA 4X housings stand up to process and washdown applications.
Four digit LED display shows motor rpm-confirm speed setting at a glance
Integrated open-head sensor stops drive motor when pump head is opened
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
Separate speed and power (on/off) control-maintain speed setting while turning pump on/off
NEMA 4X (IP66) rated housing
Remote control capabilities via a watertight connector on back of drive
Flow range 0.8 to 800 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Delivery information: L/S drive 07528-45, Easy-Load II pump head 77200-30, 10-ft C-Flex ULTRA tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. Shipped with
country-specific plug/cord set; please specify ultimate destination when ordering.
Four digit LED display shows motor rpm-confirm speed setting at a glance
Integrated open-head sensor stops drive motor when pump head is opened
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
Separate speed and power (on/off) control-maintain speed setting while turning pump on/off
NEMA 4X (IP66) rated housing
Remote control capabilities via a watertight connector on back of drive
Flow range 0.8 to 800 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Delivery information: L/S drive 07528-45, Easy-Load II pump head 77200-30, 10-ft C-Flex ULTRA tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. Shipped with
country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Four digit LED display shows motor rpm-confirm speed setting at a glanceIntegrated open-head sensor stops drive motor when pump head is opened
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
Separate speed and power (on/off) control-maintain speed setting while turning pump on/off
NEMA 4X (IP66) rated housing
Remote control capabilities via a watertight connector on back of drive
Flow range 0.8 to 800 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1xP108381069-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
