Master Flex Power Cord for Peristaltic Pumps

Sebelum PPN:
Rp3.699.900
Spesifikasi
Compatible forfor Open-Head Sensor Interface; 115V
Cable Length (ft)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make the most of your Masterflex Open-Head Sensor with these accessories and replacement parts.









Use in conjunction with Masterflex L/S and I/P open-head sensor equipped pump heads
Compatible with Masterflex L/S and I/P pumps without integrated open-head sensor
Controller accepts input signals from up to two pump heads
Protect technicians and operators tasked with tubing changes and routine maintenance in busy production environments
Controller is NEMA 4X / IP66 rated for washdown





The retrofit system is compatible with all I/P pumps and with L/S pumps that accept the Easy-Load II pump head.

Use only with I/P Easy-Load pump head 77602-30 and with L/S Easy-Load II pump heads 77200-30 and 77200-32.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Use in conjunction with Masterflex L/S and I/P open-head sensor equipped pump heads
Compatible with Masterflex L/S and I/P pumps without integrated open-head sensor
Controller accepts input signals from up to two pump heads
Protect technicians and operators tasked with tubing changes and routine maintenance in busy production environments
Controller is NEMA 4X / IP66 rated for washdown

Ulasan Produk

Tidak ada ulasan