Master Flex Sampler Portable (Pengambil Sampel)

Sebelum PPN:
Rp239.999.900
Spesifikasi
Maximum Flow Rate (ml/minute)1100
Width (cm)31
Height (cm)24
Washdown CapableNo
Drive IP RatingIP 54
Accuracy (%)±5
Control TypeAnalog Variable Speed
DrivePortable Sampling Drive
Duty cycleContinuous
Housing MaterialHDPE, anodized aluminium, stainless steel, and polyester
Length (cm)38
Maximum Speed (rpm)400
Minimum Speed (rpm)70
No. of Channels1
No. of Rollers4
Open-Head SensorNo
Power Voltage (V)90-260AC; 12DC; 50/60 Hz; 2.2 A @ 115; 1.1 A @ 230
Pump Head07514-12 (L/S Easy-Load Head)
Pump SeriesL/S
Tubing Sizes AcceptedL/S 15, 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sample depths down to 7.9 meters (26 feet).









Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
Reversible flow and prime/purge function
Includes a Masterflex L/S Easy-Load pump head
Also accepts Masterflex L/S Standard pump heads (order separately)
Floats up to 30 minutes if dropped in water when case is closed and latched
IP54-rated control panel protects against inclement weather and splashing water
Rechargeable battery - ideal for field applications





The Masterflex L/S portable sampler is designed for the ultimate in portability and versatility. Run up to four hours on the self-contained 12 VDC rechargeable battery, or indefinitely from any AC or 12 VDC power supply. Charge the internal battery from an AC power supply or a DC voltage source of lower voltaic potential than the battery itself. The variable-speed drive has a top speed of 400 rpm, allowing you to adjust the flow rate to the needs of your application.

Pump is encased in a high-visibility yellow housing for easy recognition and recovery in the field.






Delivery information: Includes masterflex L/S Easy-Load pump head (07514-12) and AC adapter with 3.7-m (12-ft) cable.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
Reversible flow and prime/purge function
Includes a Masterflex L/S Easy-Load pump head
Also accepts Masterflex L/S Standard pump heads (order separately)
Floats up to 30 minutes if dropped in water when case is closed and latched
IP54-rated control panel protects against inclement weather and splashing water
Rechargeable battery - ideal for field applications

Ulasan Produk

Tidak ada ulasan