Master Flex Bottle Plastic
#Grup produk P108380981
Sebelum PPN:
Rp8.299.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Int. Ø Tubing (inch) | 1/8 int.Øx1/4 out.Ø |
|---|---|
| Material | Polyethylene terephtalate (PET) |
| Special Feature | Gamma Irradiated for Microbial Control |
| Cap Color | White |
| Bottle Color | Clear |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safely transfer, sample, and store biopharmaceutical products and reagents.
Secure, single-piece cap/tubing assembly eliminates contamination and product loss due to loose connections
Assemblies are gamma irradiated-eliminates labor and validation costs associated with assembly and cleaning
Designed with 125 ml bottle
Cap assembly includes a seamless liner with premolded TPE fill and vent tubes to create an unobstructed fluid path. The 24" (61 cm) fill tube is plugged at the terminal end to maintain assembly microbial control until use. Vent tube includes a 25-mm diameter, 0.2-micron PVDF disc filter to prevent contamination. The vent filter is hydrophobic to offer protection loss of product during filling or emptying. The one-piece liner eliminates the risk of bacterial entrapment and contamination and forms an elastomeric seal between the cap and bottle rim.
Puri-Flex biopharma tubing meets USP Class VI, FDA 21 CFR 177.2600, and ISO 10993 Part (S) 4/5 requirements. This sealable/weldable TPE tubing has excellent gas barrier properties, low permeability, and is resistant to acids and alkaline. The smooth inner surface reduces platelet adhesion and protein binding.
Bottle assemblies are assembled in an ISO Class 7 cleanroom and are gamma irradiated up to 40 kGy. Each assembly is individually double bagged with a cleanroom label and gamma dot. This gamma-irradiated sampling bottle assemblies protects your sensitive processes and products from accidental contamination while saving time! Gamma-irradiated assemblies help you avoid costly delays that can be associated with outsourced gamma irradiation services. Assemblies are gamma-irradiated to offer optimal microbial control in a critical fluid pathway.
Delivery information: Includes clear PETG square bottle, 38-mm cap, Puri-Flex tube/linear assembly with 1/8" int.Øx1/4" out.Ø tubing, and 0.2-micron PVDF filter.
Secure, single-piece cap/tubing assembly eliminates contamination and product loss due to loose connections
Assemblies are gamma irradiated-eliminates labor and validation costs associated with assembly and cleaning
Designed with 125 ml bottle
Cap assembly includes a seamless liner with premolded TPE fill and vent tubes to create an unobstructed fluid path. The 24" (61 cm) fill tube is plugged at the terminal end to maintain assembly microbial control until use. Vent tube includes a 25-mm diameter, 0.2-micron PVDF disc filter to prevent contamination. The vent filter is hydrophobic to offer protection loss of product during filling or emptying. The one-piece liner eliminates the risk of bacterial entrapment and contamination and forms an elastomeric seal between the cap and bottle rim.
Puri-Flex biopharma tubing meets USP Class VI, FDA 21 CFR 177.2600, and ISO 10993 Part (S) 4/5 requirements. This sealable/weldable TPE tubing has excellent gas barrier properties, low permeability, and is resistant to acids and alkaline. The smooth inner surface reduces platelet adhesion and protein binding.
Bottle assemblies are assembled in an ISO Class 7 cleanroom and are gamma irradiated up to 40 kGy. Each assembly is individually double bagged with a cleanroom label and gamma dot. This gamma-irradiated sampling bottle assemblies protects your sensitive processes and products from accidental contamination while saving time! Gamma-irradiated assemblies help you avoid costly delays that can be associated with outsourced gamma irradiation services. Assemblies are gamma-irradiated to offer optimal microbial control in a critical fluid pathway.
Delivery information: Includes clear PETG square bottle, 38-mm cap, Puri-Flex tube/linear assembly with 1/8" int.Øx1/4" out.Ø tubing, and 0.2-micron PVDF filter.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Secure, single-piece cap/tubing assembly eliminates contamination and product loss due to loose connectionsAssemblies are gamma irradiated-eliminates labor and validation costs associated with assembly and cleaning
Designed with 125 ml bottle
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
