Master Flex Paddlewheel Flow Meter
#Grup produk P108380820
Sebelum PPN:
Rp43.999.900 - Rp69.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Output | NPN open collector |
|---|---|
| Connection | 3-wire 6-ft shielded cable |
| Accuracy (%) | ±1 full-scale |
| Fluid Type | water based fluids |
| Housing Material | PP |
| Maximum Operating Temperature (°C) | 60 (140°F) |
| O-Ring Materials | EPDM |
| Pressure Drop at Max. Flow (psid) | 20 |
| Wetted Materials | PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meters provide visual and remote flow indication for numerous applications.
Choose from standard or digital models with display and keypad
Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).
Choose from standard or digital models with display and keypad
Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
