Master Flex Pump Microfluidic (Pompa Mikrofluidik)

Sebelum PPN:
Rp22.999.900 - Rp43.999.900
Spesifikasi
Width (cm)12.1
Height (cm)11.43
Power Cord115 VAC CSA approved power adapter included
Length (cm)16.8
Maximum Pressure (psi)10
Maximum Temperature (°C)260 (500°F)
Power Voltage (V)12DC
Run DryYes
Self PrimingYes
Wetted MaterialsSilicone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Variable-flow reversible peristaltic pump.









Achieve flow rates from 0.005 to 600 ml/min
Run dry without damage to pump
Built-in countdown timer/controller
Quickly reverse flow direction with a touch of a switch
Compact footprint





These peristaltic pumps provide variable flow and exceptional life performance in a compact package. Fluid contacts only the tubing for contamination-free pumping. Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check va






Delivery information: Includes silicone tubing, polypropylene fittings/nipples, and 115 VAC adapter.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Achieve flow rates from 0.005 to 600 ml/min
Run dry without damage to pump
Built-in countdown timer/controller
Quickly reverse flow direction with a touch of a switch
Compact footprint

Ulasan Produk

Tidak ada ulasan