Master Flex Metering Pump

Sebelum PPN:
Rp119.999.900 - Rp149.999.900
Spesifikasi
Max. Viscosity (cP)500
Outlet Connection (inch)1/4 OD compression
Width (cm)12.7
Repeatability (%)±5
Suction Lift, Wet (mm)4572 of H₂O
Accuracy (%)±1
CE Regulatory ApprovalYes
Duty Cycle ContinuousYes
Inlet Connection (inch)1/4 OD compression
Length (cm)12.7
Maximum Motor Speed (rpm)600
Maximum Pressure (psi)20
Maximum Temperature (°C)100 (212°F)
Minimum Flow Rate (ml/minute)0 (zero)
Wetted MaterialsAlumina ceramic, Kynar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design RH pump with synchronous motor assembly.









Drift-free performance independent of load variations or fluctuations in line voltage
Micrometer-like fine adjustment using an easy grip flow control ring graduated in 450 divisions
Choice of 150, 300, and 600 RPM through a simple and safe belt arrangement change





Forward-Off-Reverse switch for instant flow direction control
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Drift-free performance independent of load variations or fluctuations in line voltage
Micrometer-like fine adjustment using an easy grip flow control ring graduated in 450 divisions
Choice of 150, 300, and 600 RPM through a simple and safe belt arrangement change

Ulasan Produk

Tidak ada ulasan