Master Flex Sensor Detektor Kebocoran (Probe Deteksi Kebocoran)

Sebelum PPN:
Rp27.999.900 - Rp51.999.900
Spesifikasi
Compatible WithMasterflex peristaltic pump with Open Head Sensor (OHS) input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensors shut down the pump drive in less than 1 second in the event of fluid leak or tubing failure.









Enhance safety of your Masterflex pump with leak detection and automatic shut down
Options available for mounting and connecting sensors to match your equipment and application








Mounts directly to the underside of the pump head





Leak detectors may be used with pumps that have an Open Head Sensor (OHS) input on the front panel or via the START/STOP input on the rear DB25 Interface Connection. Connection to START/STOP input requires use of Interface Adaptor (77097-24) and Extension Cable (77097-26). The leak detectors are also compatible with the Masterflex Pump Head Interlock Adapter (77097-00). When connected to the OHS input, the pump will stop and remain stopped when a leak is detected. The pump must be restarted by START/STOP key or remote input. When connected to the START/STOP input, the pump will stop when a leak is detected but may restart automatically when the leak condition is cleared.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Enhance safety of your Masterflex pump with leak detection and automatic shut down
Options available for mounting and connecting sensors to match your equipment and application
Mounts directly to the underside of the pump head

Ulasan Produk

Tidak ada ulasan