Master Flex Interface Box for Peristaltic Pumps
#Grup produk P108380468
Spesifikasi
| Type of Pump Heads Accepted | Use only with I/P Easy-Load pump head 77602-30 and L/S Easy-Load II pump heads 77200-30 and 77200-32 |
|---|---|
| Controller IP Rating | IP 66 |
| Drive Requirements | Compatible with all I/P drives and L/S drives that accept the Easy-Load II pump head |
| No. of Pump Heads Accepted | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Instantly shuts down the drive if the pump head is opened during operation.
Use in conjunction with Masterflex L/S and I/P open-head sensor equipped pump heads
Compatible with Masterflex L/S and I/P pumps without integrated open-head sensor
Controller accepts input signals from up to two pump heads
Protect technicians and operators tasked with tubing changes and routine maintenance in busy production environments
Controller is NEMA 4X / IP66 rated for washdown
The retrofit system is compatible with all I/P pumps and with L/S pumps that accept the Easy-Load II pump head.
Use only with I/P Easy-Load pump head 77602-30 and with L/S Easy-Load II pump heads 77200-30 and 77200-32.
Use in conjunction with Masterflex L/S and I/P open-head sensor equipped pump heads
Compatible with Masterflex L/S and I/P pumps without integrated open-head sensor
Controller accepts input signals from up to two pump heads
Protect technicians and operators tasked with tubing changes and routine maintenance in busy production environments
Controller is NEMA 4X / IP66 rated for washdown
The retrofit system is compatible with all I/P pumps and with L/S pumps that accept the Easy-Load II pump head.
Use only with I/P Easy-Load pump head 77602-30 and with L/S Easy-Load II pump heads 77200-30 and 77200-32.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Use in conjunction with Masterflex L/S and I/P open-head sensor equipped pump headsCompatible with Masterflex L/S and I/P pumps without integrated open-head sensor
Controller accepts input signals from up to two pump heads
Protect technicians and operators tasked with tubing changes and routine maintenance in busy production environments
Controller is NEMA 4X / IP66 rated for washdown
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
