Master Flex Drive Gear Pump (Penggerak Pompa)

Sebelum PPN:
Rp149.999.900 - Rp159.999.900
Spesifikasi
Maximum Flow Rate (ml/minute)5850
Width (cm)18.3
Height (cm)13.4
Enclosure IP RatingIP 22
Remote Control InputStart/stop
Duty Cycle ContinuousYes
Length (cm)23
Maximum Motor Speed (rpm)5000
Minimum Flow Rate (ml/minute)0.85
Minimum Motor Speed (rpm)50
Motor (HP)1/20
Motor Enclosure TypePainted steel and ABS plastic
Plug TypeUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple variable speed control handles many fluid handling applications.









100:1 speed-control range controls flow over a wide range
Maximum continuous-duty flow rates possible with Micropump A-mount pump heads
Simple operation with single-turn speed control
Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Remote control of start/stop via DB9 connector on back of drive








Maximum flow rate of 5,850 mL/min depending on pump head selected
Powered by 115 VAC





Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Couple with an A-mount gear pump head for pulseless fluid flow.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
100:1 speed-control range controls flow over a wide range
Maximum continuous-duty flow rates possible with Micropump A-mount pump heads
Simple operation with single-turn speed control
Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Remote control of start/stop via DB9 connector on back of drive
Maximum flow rate of 5,850 mL/min depending on pump head selected
Powered by 115 VAC

Ulasan Produk

Tidak ada ulasan