Master Flex Tube Fuel & Lubricant (Selang)

Sebelum PPN:
Rp5.799.900 - Rp36.999.900
Spesifikasi
GMP CompliantYes
Length per Pack (ft)50
Sterilisation Method AutoclaveNo
Sterilisation Method EtONo
ClarityTranslucent
ColorYellow
Length (ft)50
Maximum Temperature (°C)73 (165°F)
Minimum Temperature (°C)-37 (-35°F)
Sterilisation Method GammaNo
Tubing MaterialTygon Fuel and Lubricant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No more tubing swell when pumping fuel.









Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Resists most hydrocarbons and embrittlement








Dimensions: 1.6 mm int.Øx4.8 mm out.Ø; 50 ft





This tubing is ideal for use with fuels and industrial lubricants such as gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants. This tubing will resist embrittlement and swelling, is ozone- and UV-resistant, and has low-extractability.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Resists most hydrocarbons and embrittlement
Dimensions: 1.6 mm int.Øx4.8 mm out.Ø; 50 ft

Ulasan Produk

Tidak ada ulasan