Master Flex Flowtube (Tabung Flow Meter)
#Grup produk P108380246
Sebelum PPN:
Rp4.699.900 - Rp8.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Flow Tube Material | Borosilicate glass |
|---|---|
| Accuracy (%) | ±5 full-scale |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Create your own flowmeter systems for complete flexibility.
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Use with air or water for laboratory and industrial applications
Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod-order each component separately
Minimum flow rate is approximately 10% of max flow rate
Correlated flow tubes feature ±2% accuracy
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Use with air or water for laboratory and industrial applications
Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod-order each component separately
Minimum flow rate is approximately 10% of max flow rate
Correlated flow tubes feature ±2% accuracy
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rateDirect-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Use with air or water for laboratory and industrial applications
Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod-order each component separately
Minimum flow rate is approximately 10% of max flow rate
Correlated flow tubes feature ±2% accuracy
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6uP108380246-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
