Master Flex Flow Meter and Totalizer Mounting Kit
#Grup produk P108379967
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Displays instantaneous, total and accumulated flow rates.
Built-in Flow Linearizer (10 point linearization of the flow curve)
Up to 47 different volumetric and mass flow engineering units
Large 13mm (0.51") digits for flow rate and 5.5mm (0.21") for Total
Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
Compact design for unit mount, panel mount, wall mount or field mount applications
User-programmable, optically-isolated pulse output
Two programmable, optically-isolated, digital outputs
Flow controllers, set point command control via local LCD or digital interface
Programmable set point table with ramping up/down capability up to 16 steps
Free configuration and monitoring utility software
Use these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.
The graphical LCD display has large 1/2" (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.
Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.
Built-in Flow Linearizer (10 point linearization of the flow curve)
Up to 47 different volumetric and mass flow engineering units
Large 13mm (0.51") digits for flow rate and 5.5mm (0.21") for Total
Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
Compact design for unit mount, panel mount, wall mount or field mount applications
User-programmable, optically-isolated pulse output
Two programmable, optically-isolated, digital outputs
Flow controllers, set point command control via local LCD or digital interface
Programmable set point table with ramping up/down capability up to 16 steps
Free configuration and monitoring utility software
Use these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.
The graphical LCD display has large 1/2" (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.
Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Built-in Flow Linearizer (10 point linearization of the flow curve)Up to 47 different volumetric and mass flow engineering units
Large 13mm (0.51") digits for flow rate and 5.5mm (0.21") for Total
Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
Compact design for unit mount, panel mount, wall mount or field mount applications
User-programmable, optically-isolated pulse output
Two programmable, optically-isolated, digital outputs
Flow controllers, set point command control via local LCD or digital interface
Programmable set point table with ramping up/down capability up to 16 steps
Free configuration and monitoring utility software
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
