Master Flex Flow Meter Acrylic In-Line Housing
#Grup produk P108379921
Spesifikasi
| Flow Tube Material | Acrylic |
|---|---|
| Float Material | 316 Stainless Steel |
| Accuracy (%) | ±3 full-scale |
| Housing Material | Acrylic |
| Fitting Material | Polypropylene |
| Maximum Operating Temperature (°C) | 54 (130°F) |
| O-Ring Materials | Viton |
| Valve | Yes |
| Valve Material | Brass |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Durable valve allows for easy control of your media.
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Yellow colored backing enhances readability and minimizes eye fatigue
Use with various media for laboratory and industrial applications
These variable-area flowmeters are offered with direct reading scales for water, argon, oxygen, carbon dioxide, nitrogen or helium. Multi-turn valve is included, and dual scales display flow rates in both metric and English units. Optional scales can be developed for diverse flow conditions facilitating OEM applications. Flowmeters are configured for in-line 3/4" NPT(F) connections.
Scales can be purchased and interchanged. To change the scales, simply remove two small screws on front plate of meter and remove the plastic cover, and replace scale with desired scale, and replace cover and screws. For more details, contact an Applications Specialist.
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Yellow colored backing enhances readability and minimizes eye fatigue
Use with various media for laboratory and industrial applications
These variable-area flowmeters are offered with direct reading scales for water, argon, oxygen, carbon dioxide, nitrogen or helium. Multi-turn valve is included, and dual scales display flow rates in both metric and English units. Optional scales can be developed for diverse flow conditions facilitating OEM applications. Flowmeters are configured for in-line 3/4" NPT(F) connections.
Scales can be purchased and interchanged. To change the scales, simply remove two small screws on front plate of meter and remove the plastic cover, and replace scale with desired scale, and replace cover and screws. For more details, contact an Applications Specialist.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateYellow colored backing enhances readability and minimizes eye fatigue
Use with various media for laboratory and industrial applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
