Master Flex Flexible Tube
#Grup produk P108379842
Sebelum PPN:
Rp4.099.900 - Rp259.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sterilisation Method Autoclave | Yes |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stay compliant with food grade applications.
Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory Approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Opaque beige color protects light and UV sensitive samples
I/P 26 tubing has a 1/4" (6.4 mm) inner diameter
Accepts 1/4" hose barb for tubing connection
Masterflex Norprene Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory Approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Opaque beige color protects light and UV sensitive samples
I/P 26 tubing has a 1/4" (6.4 mm) inner diameter
Accepts 1/4" hose barb for tubing connection
Masterflex Norprene Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory Approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Opaque beige color protects light and UV sensitive samples
I/P 26 tubing has a 1/4" (6.4 mm) inner diameter
Accepts 1/4" hose barb for tubing connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
