Master Flex Drive Digital Precision Washdown Modular
#Grup produk P108379727
Spesifikasi
| Speed | Variable |
|---|---|
| Speed Control (%) | 0.25 |
| Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow |
| Voltage (V) | 90-260 AC |
| Control Type | Digital Variable Speed |
| Controller Dimensions (LxWxH) (mm) | 285x279x119 |
| Current (A) | 2.2 |
| Frequency (Hz) | 50/60 |
| Housing Material | Painted aluminium controller; painted steel and aluminium drive |
| Motor (HP) | 1/10 |
| Motor Dimensions (LxWxH) (mm) | 362x178x165 |
| Motor Power (W) | 75 |
| Plug Type | US |
| Power (V/Hz/A) | 90-260 AC; 50/60; 2.2 |
| Pump Series | L/S |
| Remote I/O | 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Place where convenient-ideal for limited spaces, hoods, or isolation chambers.
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Three digit LED display shows motor rpm - confirm speed setting at a glance
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
Remote control capabilities via weather-resistant connection on controller
Accepts up to 2 pump heads
L/S modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Three digit LED display shows motor rpm - confirm speed setting at a glance
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
Remote control capabilities via weather-resistant connection on controller
Accepts up to 2 pump heads
L/S modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm and tubing sizeThree digit LED display shows motor rpm - confirm speed setting at a glance
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
Remote control capabilities via weather-resistant connection on controller
Accepts up to 2 pump heads
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
