Master Flex Modular Drive Digital Precision (Penggerak Modular)

Sebelum PPN:
Rp209.999.900 - Rp219.999.900
Spesifikasi
SpeedVariable
Speed Control (%)0.25
Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
Voltage (V)90-260 AC
Control TypeDigital Variable Speed
Controller Dimensions (LxWxH) (mm)263x211x140
Current (A)2.2
Frequency (Hz)50/60
Housing MaterialABS plastic and aluminium controller; painted steel drive
Motor (HP)1/10
Motor Dimensions (LxWxH) (mm)273x97x115
Motor Power (W)75
Plug TypeUS
Power (V/Hz/A)90-260 AC; 50/60; 2.2
Pump SeriesL/S
Remote I/O4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Place where convenient-ideal for limited spaces, hoods, or isolation chambers.









Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Three digit LED display shows motor rpm - confirm speed setting at a glance
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Splash-resistant ABS plastic controller housing is IP33
rated
Remote control capabilities via a DB9 female connector on back of controller








Accepts up to 2 pump heads





L/S modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering applications.






Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Three digit LED display shows motor rpm - confirm speed setting at a glance
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Splash-resistant ABS plastic controller housing is IP33
rated
Remote control capabilities via a DB9 female connector on back of controller
Accepts up to 2 pump heads

Ulasan Produk

Tidak ada ulasan