Master Flex Drive Digital Piston Pump (Penggerak Pompa)

Sebelum PPN:
Rp369.999.900 - Rp519.999.900
Spesifikasi
Length (cm)19.4
Width (mm)147.32
Height (cm)16
CE Regulatory ApprovalYes
Maximum Motor Speed (rpm)1800
Maximum Pressure (bar)6.8
Minimum Motor Speed (rpm)1
Plug TypeUS
Tube OD, Inlet (inch)0.25
Tube OD, Outlet (inch)0.25
UL(Canada) Regulatory ApprovalYes
UL(US) Regulatory ApprovalYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve high pressure, accuracy, and repeatability-with an intuitive touch-screen interface.









MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps
Compact, benchtop pumps optimize ease of use, accuracy, and reliability
5" (12.7 cm) capacitive TFT/RGB touch screen features crisp resolution and a wide viewing angle
Flexible operational control via screen or analog remote control
Continuous run, volume dispense, and time dispense modes-batch control and interval/off time in volume and time modes
Pump allows for saving and retrieving commonly used dispense programs for rapid set up
Anti-drip and speed ramping available in volume dispense mode-ensure accuracy and minimize sample loss
Valveless piston pump head is low maintenance and has fewer piston seizures or clogs
Pump head features a single moving part for less drift over time-offering millions of cycles of reliable, repeatable pumping
Three-level user access - gives you the option of controlling who can operate the pump and at what level








System includes RH series piston pump head for flow range from 0.025 to 45 mL/min
Valveless piston pump head features flow range of 0 to 0.025 mL per Stroke
Wetted materials in pump head are stainless steel piston, PVDF cylinder case, and carbon (sintered) cylinder liner





These drives give you accurate performance and precise digital control-ideal for fluid transfer, dispensing, and automated processes.

MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive. USB connection allows for downloadable firmware updates to be loaded into the pump.

Valveless piston pump heads feature small displacement which provides excellent precision. Heads are fully adjustable from zero to maximum.






Delivery information: Includes pump drive, valveless piston pump head, and power adapter with 6-ft (1.8-m) line cord.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps
Compact, benchtop pumps optimize ease of use, accuracy, and reliability
5" (12.7 cm) capacitive TFT/RGB touch screen features crisp resolution and a wide viewing angle
Flexible operational control via screen or analog remote control
Continuous run, volume dispense, and time dispense modes-batch control and interval/off time in volume and time modes
Pump allows for saving and retrieving commonly used dispense programs for rapid set up
Anti-drip and speed ramping available in volume dispense mode-ensure accuracy and minimize sample loss
Valveless piston pump head is low maintenance and has fewer piston seizures or clogs
Pump head features a single moving part for less drift over time-offering millions of cycles of reliable, repeatable pumping
Three-level user access - gives you the option of controlling who can operate the pump and at what level
System includes RH series piston pump head for flow range from 0.025 to 45 mL/min
Valveless piston pump head features flow range of 0 to 0.025 mL per Stroke
Wetted materials in pump head are stainless steel piston, PVDF cylinder case, and carbon (sintered) cylinder liner

Ulasan Produk

Tidak ada ulasan