Master Flex Drive Digital Modular Dispensing
#Grup produk P108379602
Spesifikasi
| Speed | Variable |
|---|---|
| Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow |
| Voltage (V) | 90-260 AC |
| Control Type | Digital Variable Speed |
| Controller Dimensions (LxWxH) (mm) | 263x211x140 |
| Current (A) | 2.2 |
| Frequency (Hz) | 50/60 |
| Housing Material | ABS plastic and aluminium controller; painted steel drive |
| Motor (HP) | 1/10 |
| Motor Dimensions (LxWxH) (mm) | 222x97x120 |
| Motor Power (W) | 75 |
| Plug Type | US |
| Power (V/Hz/A) | 90-260 AC; 50/60; 2.2 |
| Pump Series | L/S |
| Remote I/O | 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Precision digital drives offer three dispensing modes and precision low-maintenance motors- modular format lets you place motor and controller where convenient.
Flow rate 0.0012 to 3400 ml/min with L/S -flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Reversible motor-purge tubing before or after pumping or pump fluid in either direction
Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
Stackable, splash-resistant ABS plastic controller housing is IP33 rated
Remote control capabilities via a DB25 female connector on back of controller
These precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Flow rate 0.0012 to 3400 ml/min with L/S -flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Reversible motor-purge tubing before or after pumping or pump fluid in either direction
Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
Stackable, splash-resistant ABS plastic controller housing is IP33 rated
Remote control capabilities via a DB25 female connector on back of controller
These precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.0012 to 3400 ml/min with L/S -flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Reversible motor-purge tubing before or after pumping or pump fluid in either direction
Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
Stackable, splash-resistant ABS plastic controller housing is IP33 rated
Remote control capabilities via a DB25 female connector on back of controller
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
