Master Flex Cord with Plug for Pump

Sebelum PPN:
Rp2.199.900 - Rp9.399.900
Spesifikasi
Length (ft)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimize performance of your Masterflex pump.









Choose from a wide range of power cords





Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1.8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Choose from a wide range of power cords

Ulasan Produk

Tidak ada ulasan