Master Flex Tube Chemical (Selang)

Sebelum PPN:
Rp9.199.900 - Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with aggressive chemicals - even MEK!









Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Outstanding chemical resistance - withstands acetone, DMSO, ketones, and more
Cost-effective alternative to fluoropolymers or fluoroelastomers








Dimensions: 1.6 mm IDx4.8 mm OD





The Tygon Chemical 2001 translucent tubing has excellent chemical resistance, low extractability, low gas permeability, and is plasticizer free. These characteristics make this tubing ideal for chemical, food, beverage, and pharmaceutical applications.






For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Outstanding chemical resistance - withstands acetone, DMSO, ketones, and more
Cost-effective alternative to fluoropolymers or fluoroelastomers
Dimensions: 1.6 mm IDx4.8 mm OD

Ulasan Produk

Tidak ada ulasan