Master Flex Cartridge for Peristaltic Pumps

Sebelum PPN:
Rp13.999.900
Spesifikasi
Height (mm)95
Housing MaterialPC and glass-filled nylon
Length (mm)125
No. of Channels1
Open-Head SensorNo
Optimum RPM Range (rpm)0.02 to 600
Pump SeriesL/S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use with L/S multichannel cartridge pump heads for synchronous, multichannel pumping.









Only Silicone and C-Flex tubing formulations are recommended for size L/S 17 tubing when used in L/S cartridge pump heads.








Suitable for use with multichannel pump heads 07519-05 and 07519-06





Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place - for large cartridges, set tubing retainers to your tube size and you are ready to pump. On small cartridges, optimum retention is preset - simply load tubing and start pumping.

Cartridges are constructed from polycarbonate and glass-filled nylon. Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Only Silicone and C-Flex tubing formulations are recommended for size L/S 17 tubing when used in L/S cartridge pump heads.
Suitable for use with multichannel pump heads 07519-05 and 07519-06

Ulasan Produk

Tidak ada ulasan