Master Flex Drive Brushless Process (Penggerak Pompa)

Sebelum PPN:
Rp629.999.900 - Rp669.999.900
Spesifikasi
Speed (rpm)650
Accuracy (%)±0.25 (2 of max rpm)
Housing MaterialPainted steel and aluminium
No. of Channels1
Control TypeVariable-Speed Digital
Drive77411-00 (I/P Brushless Process Drive with Remote I/O)
Minimum Speed (rpm)33
No. of Rollers3
Plug TypeUS
Pump SeriesI/P
Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful, low-maintenance drives are versatile and cost-effective.









Flow rate 0.2 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with LED display shows percent speed with 1% resolution
Speed control via three-turn potentiometer for quick, easy adjustments
Easily control start/stop and reverse features via sealed keypad
Contructed of non-chip painted steel and aluminum IP55-rated housing
Brushless, maintenance-free motor offers ±0.25% speed control accuracy
Remote control available using analog communication-voltage, current and contact closure








Flow rate 0.4 to 8 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size





I/P brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1/3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob-speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

Remote control inputs include 4 to 20 mA, 0 to 10 V, start/stop, and reverse; remote control outputs a "pump ready" signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately).

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.2 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with LED display shows percent speed with 1% resolution
Speed control via three-turn potentiometer for quick, easy adjustments
Easily control start/stop and reverse features via sealed keypad
Contructed of non-chip painted steel and aluminum IP55-rated housing
Brushless, maintenance-free motor offers ±0.25% speed control accuracy
Remote control available using analog communication-voltage, current and contact closure
Flow rate 0.4 to 8 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size

Ulasan Produk

Tidak ada ulasan