Master Flex Air Motor for Pump

Sebelum PPN:
Rp53.999.900
Spesifikasi
Width (cm)13.49
Height (cm)14.29
Air Consumption (m³/hour)50.97
Max. Air Inlet Pressure (bar)0.34019375
Power0.75 Air
Air Exhaust Connection (inch)0.25 NPT(F)
Air Inlet Connection (inch)0.25 NPT(F)
Length (cm)10.48
Maximum Motor Speed (rpm)3000
Minimum Motor Speed (rpm)300
Motor (HP)3/4
Shaft Centerline (inch)3.5
Shaft Ø (inch)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four-vane rotary design is almost maintenance free.









Nonsparking, nonelectrical operation-safe and reliable





These combination filter/regulators save space and set-up time. Each has a manual drain and polycarbonate bowl. Temperature range is 0 to 125 °F (-18 to 51 °C). A 0 to 160 psi gauge is standard except on model 98252-00. Order gauge 68002-05.






Delivery information: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants-order connecting nipples and filters separately.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Nonsparking, nonelectrical operation-safe and reliable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait