Spesifikasi
| Interface | USB 2.0 |
|---|---|
| LED Light | RGB |
| Polling Rate (Hz/ms) | 1000 / 1 |
| Sensor | PixArt PMW-3389 Optical Sensor |
| Max DPI | 16000 (Software) |
| Preset Switchable Dpi | 400 / 800 / 1600 / 3200 / 6400 |
| Number of Buttons | 6 Programmable Buttons |
| Operating System | Windows 10 (and above) |
| Product Dimensions (mm) | 130.1x67x38.3 |
| Switch Durability | 60 Million Clicks |
| Switch Type | OMRON |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Take Flight, 65g Ultra-Light
Thoroughly Designed Structure as Lightweight as Possible
Hold Securely in Hand with Diamond-Patterned Anti-Slip
OMRON Switches Rated for 60 Million Clicks
400 IPS and Up to 16000 DPI with A 1ms Polling Rate
MSI FriXionFree Cable to Minimize Friction on The Desk
NVIDIA Reflex Compatible
Thoroughly Designed Structure as Lightweight as Possible
Hold Securely in Hand with Diamond-Patterned Anti-Slip
OMRON Switches Rated for 60 Million Clicks
400 IPS and Up to 16000 DPI with A 1ms Polling Rate
MSI FriXionFree Cable to Minimize Friction on The Desk
NVIDIA Reflex Compatible
Feature
AKE FLIGHT, 65G ULTRA-LIGHTWeighing just 65 grams, the ultra-lightweight GM41 is perfect for competitive play, allowing gamers to effortlessly move and aim with agility and accuracy.
THOROUGHLY DESIGNED STRUCTURE
Designed with ingenuity, GM41 has been constructed with every single part being as lightweight as possible.
HOLD FIRMLY IN BATTLE
Hold the line in battle! The GM41 has diamond-patterned anti-slip grips with an excellent feel to touch and stays securely in hand with the slim shape that fits both palm grip and claw grip styles.
BUILT FOR VICTORY
GM41 is built to outlast any opposition! OMRON switches rated for 60 million clicks are durable and reliable.
EXTREME DPI UP TO 16000
A high-end optical sensor with extremely precise tracking delivers high speed reliability at 400 IPS and pinpoint accuracy up to 16000 DPI with a 1ms polling rate.
RGB MYSTIC LIGHT
Set the mood with millions of colors and a range of predefined effects or sync it up with the rest of your RGB setup.
NEW UPGRADED FRIXIONFREE CABLE
Engineered to minimize friction on your mousepad and desk,
MSI's new upgraded FriXionFree Cable improves your gaming experience with outstanding flexibility and smoothness.
NVIDIA REFLEX LATENCY ANALYZER
VICTORY MEASURED IN MILLISECONDS
NVIDIA Reflex Latency Analyzer delivers the ultimate competitive advantage, captures end-to-end system latency, and delivers a precise measurement of your PC's performance. Step confidently into battle knowing your PC is performing at peak level with GM41 LIGHTWEIGHT, Oculux NXG253R and GeForce RTX GPUs.
LIGHTWEIGHT V2 FEATURES
FriXionFree Cable
Left Button
Right Button
Scroll Wheel
Side Button 1 (Default: Next Page)
Side Button 2 (Default: Previous Page)
Diamond Pattern Anti-Slip Grip
Dragon LED Light
Optical Sensor
DPI Switch
PTFE Mouse Feet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
