Sebelum PPN:
Rp1.999.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enchant Your Setup
The front panel’s LED light strip is capable of showing an abundance of colors, stunning onlookers with its striking looks.
The MAG VAMPIRIC 300R MIDNIGHT GREEN’s ARGB lighting is fully supported by MSI Mystic Light.
The VGA support bracket is capable of sustaining graphics cards of different weights and sizes.
The 3mm hinged tempered glass swinging window offers the best durability and system accessibility.
The MAG VAMPIRIC 300 Series can mount up to 7 fans.
The front panel’s LED light strip is capable of showing an abundance of colors, stunning onlookers with its striking looks.
The MAG VAMPIRIC 300R MIDNIGHT GREEN’s ARGB lighting is fully supported by MSI Mystic Light.
The VGA support bracket is capable of sustaining graphics cards of different weights and sizes.
The 3mm hinged tempered glass swinging window offers the best durability and system accessibility.
The MAG VAMPIRIC 300 Series can mount up to 7 fans.
Feature
CONQUER THE BATTLEFIELDThe MAG series was born through rigorous quality testing and designed to be a symbol of sturdiness and durability. Focused on providing the best user experience, the MAG series has a simple installation process coupled with a friendly user interface making it the best choice for entry level gamers.
ENCHANT YOUR SET UP
Cast light upon your set up with the MAG VAMPIRIC 300 Series. Designed with utilitarian features and heavy emphasis on ARGB lighting, this gaming PC case is really what makes you a gamer.
LED LIGHT STRIP
The front panel’s LED light strip is capable of showing an abundant of colors, stunning on lookers with its striking looks.
ARGB SHOWROOM
Create your own ARGB battle station with the MPG VAMPIRIC 300 Series, fully supported by MSI Mystic Light.
INSTA-LIGHT LOOP BUTTON
Quickly control the fan and front LED strip’s lighting effects with Insta-Light Loop at the touch of a button. Click through the profiles at ease and choose a favorite.
BETTER TOGETHER
Synergize the MAG VAMPIRIC 300 Series with a MSI motherboard by bridging a USB 3.2 Type-C for convenient access. Establish a complete MSI gaming ecosystem with a graphics card and liquid cooling.
BETTER TOGETHER
VGA SUPPORT BRACKET
The VGA support bracket is capable of sustaining graphics cards of different weights and sizes.
VGA SUPPORT BRACKET
HINGED TEMPERED GLASS SWINGING WINDOW
The 3mm hinged tempered glass swinging window offers the best durability and system accessibility.
BIG VOLUME
The MAG VAMPIRIC 300R MIDNIGHT GREEN provides excellent components clearance, capable of having 1 x 360mm radiator/3 x 120mm fans on both the top and the front.
MAGNETIC DUST FILTER
A magnetic filter sits on the top vents keeping dust from falling inside while being easily removed for cleaning.
INSTANT CONNECT
To light up the LED strip on the front panel, simply install it onto the chassis.
OPTIMIZED AIRFLOW
The MAG VAMPIRIC 300 Series is optimized to provide generous and effective airflow for system cooling. The MAG VAMPIRIC 300 Series can mount up to 7 fans.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
