Sebelum PPN:
Rp4.299.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Case Form Factor | Mid-Tower |
|---|---|
| Maximum CPU Cooler Height (mm/inch) | 170 / 6.69 |
| Case Expansion Slots | 7 |
| Maximum GPU Length (mm/inch) | 340 / 13.39 |
| Maximum PSU Length (mm/inch) | 250 / 9.84 |
| Motherboard Form Factor Support | ATX / Micro-ATX / Mini-ITX |
| Power Supply Support | ATX |
| Pre-Installed Fan Size (mm) | Front: 3x120 Rear: 1x120 |
| Pre-Installed Fan Type | Front: 3 x ARGB Fan Rear: 1 x ARGB Fan |
| Radiator Size Support (mm) | Front: 120 / 140 / 240 / 280 / 360 Top: 120 / 240 Rear: 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A NEW FORM
The front panel’s LED light strip is capable of showing an abundance of colors, stunning onlookers with its striking looks.
The MPG GUNGNIR 110R WHITE's ARGB lighting is fully supported by MSI Mystic Light.
Use the 1 to 6 ARGB LED control board to have more attractive ways to decorate your gaming rig.
Premium-grade 4mm thick tempered glass that guarantees window durability and viewing capability.
The MPG GUNGNIR 110R WHITE can mount up to 6 fans.
The magnetic filter on top is designed to give users an easy un-installing and cleaning experience.
The front panel’s LED light strip is capable of showing an abundance of colors, stunning onlookers with its striking looks.
The MPG GUNGNIR 110R WHITE's ARGB lighting is fully supported by MSI Mystic Light.
Use the 1 to 6 ARGB LED control board to have more attractive ways to decorate your gaming rig.
Premium-grade 4mm thick tempered glass that guarantees window durability and viewing capability.
The MPG GUNGNIR 110R WHITE can mount up to 6 fans.
The magnetic filter on top is designed to give users an easy un-installing and cleaning experience.
Feature
CONNECTION- Power Button
- Reset Button
- USB3.2 Gen2x2 Type-C
- USB 3.2 Gen 1 Type-A x2
- Mic in / Audio out
- LED Switch
THE FOUNDATION FOR EXCELLENCE
Excel with the MPG GUNGNIR 110 Series, the epitome of high standards in a mid-tower chassis. Designed with versatility, constructed from high-quality materials, and born for performance. Choose eminence and embrace excellence.
BEAUTIFUL CRAFTSMANSHIP
The MPG GUNGNIR 110R WHITE is designed with a memorable high-performance look to impress on first sight. A sleek front glass panel offers a dazzling view of the interior lighting that highlights the quality of the parts in the rest of the system.
Beautiful Craftsmanship
BETTER TOGETHER
Synergize the MPG GUNGNIR 110 Series with a compatible MSI motherboard through bridging with a USB 3.2 Gen 2x2 Type-C port for high speed data transmission.
INSTA-LIGHT LOOP BUTTON
Quickly control the fan color and lighting effects with Insta-Light Loop at the touch of a button. Click through the profiles at ease and choose a favorite.
ARGB SHOWROOM
Create your own ARGB battle station with the MPG GUNGNIR 110 Series, fully supported by MSI Mystic Light.
TEMPERED GLASS WINDOW
MPG GUNGNIR 110 Series reveals your arsenal with a tempered glass side panel. Arm the system with MSI’s liquid cooler, motherboard, and graphics card for the ultimate display of power and performance.
MAGNETIC FILTER
A magnetic filter sits on the top vents keeping dust from falling inside while being easily removed for cleaning.
OPTIMIZED AIRFLOW
MPG GUNGNIR 110 Series is well equipped to provide the most effective airflow for system cooling. The MPG GUNGNIR 110 Series comes with 4 fans and is capable of 6.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
