Spesifikasi
| Capacity (gb) | 128 |
|---|---|
| Controller | Phison E13T |
| Flash Memory | 3D Nand |
| Form Factory | M.2 2280-S2-M |
| Interface | PCIe Gen3x4, NVMe 1.3 |
| Compatibility | PCIe Gen3 / Gen2 / Gen1 |
| Dimensions (LxWxH) (mm) | 80.00x22.00x2.15 |
| Idle Power PS3 (MW) | 30 |
| Low Power L1.2 (MW) | 5 |
| Maximum Operating Power (W) | 2.3 |
| Maximum Sequential Read Up to (MB/s) | 1800 |
| Maximum Sequential Write Up to (MB/s) | 560 |
| Mean Time Between Failure (hour) | Up to 1500000 |
| Operating Temperature (°C) | 0 to 70 |
| Random Read 4KB Up to (IOPS) | 102000 |
| Random Write 4KB Up to (IOPS) | 130000 |
| Storage Temperature (°C) | -40 to 85 |
| Terabytes Written (TBW) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SPATIUM M370 NVMe M.2
PCIe Gen3x4 interface and complies with the NVMe 1.3 standard
Sequential Read speeds up to 2400MB/s and Write speeds up to 1850MB/s
Up to 1600 TBW
Built-in data security and error-correction capabilities
128GB to 2TB capacities in M.2 2280 form factor
Suitable for both desktop and notebook
PCIe Gen3x4 interface and complies with the NVMe 1.3 standard
Sequential Read speeds up to 2400MB/s and Write speeds up to 1850MB/s
Up to 1600 TBW
Built-in data security and error-correction capabilities
128GB to 2TB capacities in M.2 2280 form factor
Suitable for both desktop and notebook
Feature
ADVANCED FEATURESTRIM (Performance Optimization, OS support required)
SMART (Self-Monitoring, Analysis and Reporting Technology)
LDPC (Low Density Parity Check) ECC Algorithm
End to End Data Path Protection
APST (Autonomous Power State Transition)
Pyrite (Encryption, Data Security)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
