Sebelum PPN:
Rp2.999.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Controller | Phison E19T |
|---|---|
| Flash Memory | 3D Nand |
| Form Factory | M.2 2280 |
| Interface | PCIe Gen4x4, NVMe 1.4 |
| Compatibility | PCIe Gen4 / Gen3 / Gen2 / Gen1 |
| Dimensions (LxWxH) (mm) | 80.00x22.00x2.15 |
| Idle Power PS3 (MW) | 40 |
| Low Power L1.2 (MW) | 5 |
| Mean Time Between Failure (hour) | Up to 1500000 |
| Operating Temperature (°C) | 0 to 70 |
| Storage Temperature (°C) | -40 to 85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SPATIUM M450 PCIe 4.0 NVMe M.2
PCIe Gen4x4 interface and complies with the NVMe 1.4 standard
Sequential Read speeds up to 3600MB/s and Write speeds up to 3000MB/s
Up to 600 TBW
Built-in data security and error-correction capabilities
250GB to 1TB capacities in M.2 2280 form factor
Suitable for both desktop and notebook
PCIe Gen4x4 interface and complies with the NVMe 1.4 standard
Sequential Read speeds up to 3600MB/s and Write speeds up to 3000MB/s
Up to 600 TBW
Built-in data security and error-correction capabilities
250GB to 1TB capacities in M.2 2280 form factor
Suitable for both desktop and notebook
Feature
CHARGING AHEAD WITH SPEEDFrom the MSI universe comes storage with blazing speeds and incredible performance. Take your system to the next level with SPATIUM.
A NEED FOR SPEED!
Optimized for the PCIe Gen4 interface, SPATIUM M450 SSD reaches read/write speeds up to 3600/3000 MB/s, allowing for rapid data transfer and shortened game load times.
SMALL SIZE, MORE STORAGE
The latest 3D NAND flash technology brings dense storage in a compact design and allows SPATIUM storage capacities up to 1TB.
FULFILL UNLIMITED POTENTIAL
Built-in data security and error-correction capabilities extend the endurance and longevity of the NAND flash storage, empowering you to break records in games or take your talents to the next level.
ADVANCED FEATURES
TRIM (Performance Optimization, OS support required)
SMART (Self-Monitoring, Analysis and Reporting Technology)
LDPC (Low Density Parity Check) ECC Algorithm
End to End Data Path Protection
APST (Autonomous Power State Transition)
Pyrite (Encryption, Data Security)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
