Dynabook USB Drive

Sebelum PPN:
Rp92.900 - Rp139.900
Spesifikasi
InterfaceUSB2.0
Operating Temperature Range (°C)0 to 70
Storage Temperature Range (°C)-40 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Never a dull moment with our colourful USB Drives.
Warning
Read/write speed is based on internal testing. Actual performance will vary depending on host hardware, operating system, software and usage patterns.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cap Design

Ulasan Produk

Tidak ada ulasan