Dynabook Portable SSD

Sebelum PPN:
Rp3.699.900 - Rp6.299.900
Spesifikasi
Sequential Read Speed (MB/s)540
InterfaceUSB 3.2 Gen2
Dimensions (mm)91x44x9
CompatibilityWindows 10, Windows 8.1 or Windows 7
Package Contentsdynabook Boost X20 Portable SSD, USB-C to USB-C cable, USB-C to USB-A cable, pouch, Warranty leaflet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Next-gen Portable Storage Solution
Warning
Read speed is based on internal testing. Actual performance will vary depending on host hardware, operating system, software and usage patterns.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Lightweight
- Small in size
- USB-C and USB-A cables

Ulasan Produk

Tidak ada ulasan