Dynabook Solid State Drive (SSD)

Sebelum PPN:
Rp849.900 - Rp2.399.900
Spesifikasi
Form Factor (inch)2.5
Sequential Read Speed (MB/s)up to 550
Power Consumption (Active Mode) (mW)< 2120
Power Consumption (Idle Mode) (mW)< 365
InterfaceSATA 1.5Gbps, 3Gbps and 6Gbps
Mean Time Between Failure (hour)> 2 millions
Time Range Operation (°C)0 to 70
Time Range Storage (°C)-40 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power up your PC with Dynabook boost solid state drives
Warning
Read speed is based on internal testing. Actual performance will vary depending on host hardware, operating system, software and usage patterns.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Energy saving
- Lightweight
- Reliable
- Silent Operation
- Shock Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait