Delium Car Tires IA-103 Pro Rally (Ban Mobil)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Inflation (bar)2.5
Inflation (psi)36
LI/SI Index84S
Maximum Load Capacity (kg)500
Maximum Load Capacity (lbs)1100
N.S.D. (mm)10
Outer Diameter (mm)604
R.W. (inch)5
S.W. (mm)173
Tire Size175/70 R14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PRO RALLY
Enjoyable road comfort and improved traction makes this tire the perfect co-driver in every competition. When the smallest mistake can be fatal it is better to have good assistance.
Feature
- Rally
- Rain & Wet
- Handling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait