Delium Car Tires KA-102 Power Saver II (Ban Mobil)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Double Max Load (kg)825
Double Maximum Load (lbs)1820
Inflation (bar)3.75
Inflation (psi)55
LI/SI Index106/104R
N.S.D. (mm)8.2
Outer Diameter (mm)689
P.R.6
R.W. (inch)5.5
S.W. (mm)197
Single Max Load (kg)875
Single Maximum Load (lbs)1930
Tire Size195R15C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
POWER SAVER
Developed to please the most picky driver. Reliable on wet, superb on dry.
Smooth comfort driving in urban landscape with improved endurance quality.
Feature
- City
- Wear Life
- Durability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait