Spesifikasi
| Meter Dimensions (inch) | 5.6x3.1x1.25 |
|---|---|
| Accuracy (%) | ±2 Full Scale @25ºC |
| Battery Life (hour) | Approx. 300 of Continuous Use |
| Battery Type (V) | 1x9 Alkaline |
| Conversion factor | 0.5 |
| Environment (%) | max RH 95 |
| Environment Temperature (°C) | 0 to 50 |
| Temperature Compensation (°C) | Automatic, from 5 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Description
MW401 is a Portable Low Range Total Dissolved Solids (TDS) Meter with Automatic Temperature Compensation. This instrument has been designed for aquariums, aquaculture, labs, and water conditioning applications to meet the needs for equipment suited from hobbist to professional. It is also a great meter for food labs, and water treatment applications.
TDS testing provides a method to optimize chemical applications and minimize operational cost. In aquarium and aquaculture applications, high concentrations of solids (TDS) can reduce clarity in water can decrease photosynthesis in aquatic plants. In water conditioning, a high (TDS) level can affect the clarity and taste of potable drinking water.
The MW401 has a range of 0 to 1990 mg/L (ppm) with a 10 mg/L (ppm) resolution. This (TDS) meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.
MW401 is a Portable Low Range Total Dissolved Solids (TDS) Meter with Automatic Temperature Compensation. This instrument has been designed for aquariums, aquaculture, labs, and water conditioning applications to meet the needs for equipment suited from hobbist to professional. It is also a great meter for food labs, and water treatment applications.
TDS testing provides a method to optimize chemical applications and minimize operational cost. In aquarium and aquaculture applications, high concentrations of solids (TDS) can reduce clarity in water can decrease photosynthesis in aquatic plants. In water conditioning, a high (TDS) level can affect the clarity and taste of potable drinking water.
The MW401 has a range of 0 to 1990 mg/L (ppm) with a 10 mg/L (ppm) resolution. This (TDS) meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.
Feature
Design Features-0 to 1999 mg/l (ppm) range.
-Fast, easy-to-read results with large digital LCD readout.
-Supplied with conductivity probe attached to a 3 foot cable.
-Accuracy to ±2% FS @ 25°C.
-Lightweight and portable.
-300 hours of battery life with continuous use (battery included).
-SE510 Conductivity probe included.
-Starter Calibration Solution MI0032B, 1382 ppm (included).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
