Spesifikasi
| Environment (%) | Max RH 95 |
|---|---|
| EC Electrodes | MA812/2 |
| Temperature Compensation (°C) | Automatic from 0 to 50 |
| Range (mg/L) | 0-1990 |
| Calibration | Manual, 1-Point |
| Accuracy (%) | ±2 F.S. |
| Alarm | Active When Reading is Higher or Lower Than Set Point |
| Conversion factor | 0.7 |
| Dimensions (inch) | 5.9x3.2x1.35 |
| Environment Temperature (°C) | 0 to 50 |
| Power Supply (V DC) | 12 Adapter |
| Resolution (ppm) | 10 |
| Set Point (ppm) | 100 to 1900 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accurate. Simple. Reliable. 24/7 TDS Monitoring.
The Milwaukee MC410 PRO Total Dissolved Solids (TDS) monitor lets you measure TDS levels automatically and alerts with an alarm when out of the set point range.
Summary
The MC410 automatically monitors your TDS levels. Just set your TDS parameters and let the Milwaukee TDS monitor do the rest.
The Milwaukee PRO TDS monitor is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks, aquariums, aquaculture & coral, pools and water conditioning.
The Milwaukee PRO TDS monitor offers:
Accuracy
The Milwaukee PRO TDS monitor offers an accuracy to ±2% full scale.
Automation
The Milwaukee PRO TDS monitor has a range of 0 to 1990 (ppm) with visual alarms that activate when readings are higher or lower than set point.
Easy installation
This TDS monitor comes with a complete mounting kit including a probe holder.
The Milwaukee MC410 PRO Total Dissolved Solids (TDS) monitor lets you measure TDS levels automatically and alerts with an alarm when out of the set point range.
Summary
The MC410 automatically monitors your TDS levels. Just set your TDS parameters and let the Milwaukee TDS monitor do the rest.
The Milwaukee PRO TDS monitor is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks, aquariums, aquaculture & coral, pools and water conditioning.
The Milwaukee PRO TDS monitor offers:
Accuracy
The Milwaukee PRO TDS monitor offers an accuracy to ±2% full scale.
Automation
The Milwaukee PRO TDS monitor has a range of 0 to 1990 (ppm) with visual alarms that activate when readings are higher or lower than set point.
Easy installation
This TDS monitor comes with a complete mounting kit including a probe holder.
Feature
Design features-Fast easy to read current results with large digital LCD readout and visual LED alarm.
-Accurate to ±2% full scale (0 to 1990 ppm) with the user selectable high/low set points.
-Simple one-point calibration for increased accuracy with manual trimmers for easy adjustment.
-Automatic temperture compensation.
-MA812/2 hardwired EC probe included.
-6.5 feet (2 meter) probe cables for extra flexibility when testing.
-12 VDC power supply.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Monitor/msP108366820-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
