MILWAUKEE pH & EC portable Meter

Sebelum PPN:
Rp33.999.900
Spesifikasi
Range MW100 (pH)0.0 to 14.0
Range MW302 (mS/cm)0.0 to 10.0
Resolution MW 100 (pH)0.1
Resolution MW302 (mS/cm)0.1
Battery Life MW100 (hour)Approx. 300 of Continuous Use
Battery Life MW302 (hour)Approximately 300 of Continuous Use
Battery Type MW100 (V)1x9
Battery Type MW302 (V)1x9 Alkaline
Calibration MW100Manual, in 2 Points through Offset and Slope Trimmers
Calibration Solution MW302 (mS/cm)5 (M10039B)
Conductivity Probe MW302SE520
Environment MW100 (%)Max RH 95
Environment MW100 (°C)0 to 50
Environment MW302 (%)Max RH 95
Environment MW302 (°C)0 to 50
MW100 Accuracy (pH)'±0.2 at 25°C
MW302 Accuracy (%)'±2 Full Scale at 25°C
pH Electrode MW100SE220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan