Spesifikasi
| Environment (%) | Max RH 95 |
|---|---|
| EC Electrodes | MA812/2 |
| Temperature Compensation (°C) | Automatic from 0 to 50 |
| Calibration | Manual, 1-Point |
| Accuracy (%) | ±2 F.S. |
| Alarm | Visual, Active When Reading is Higher or Lower Than Set Point |
| Dimensions (inch) | 5.9x3.2x1.35 |
| Environment Temperature (°C) | 0 to 50 |
| Power Drivers (VAC/A/Hz) | 115/2/60 or 230/1/50 |
| Power Supply (V DC) | 12 Adapter |
| Range (mS/cm) | 0.0 - 10.0 |
| Resolution (mS/cm) | 0.1 |
| Set Point (mS/cm) | 1.0 to 5.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accurate. Simple. Reliable. 24/7 Conductivity (EC) Monitoring.
The Milwaukee MC310 PRO Conductivity (EC) monitor lets you measure EC levels automatically and alerts with an alarm when out of the set point range.
Summary
The MC310 EC automatically monitors your EC levels. Just set your EC parameters and let the Milwaukee EC monitor do the rest.
The Milwaukee PRO EC monitor is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks, hydroponics, and horticulture.
The Milwaukee PRO EC monitor offers:
Accuracy
The Milwaukee PRO EC monitor offers an accuracy to ±2% full scale.
Automation
The monitor has a set-point range from 1.0 to 5.0 mS/cm with alarms that activate when readings are higher or lower than set point.
Easy installation
This EC monitor comes with a complete mounting kit including a probe holder.
The Milwaukee MC310 PRO Conductivity (EC) monitor lets you measure EC levels automatically and alerts with an alarm when out of the set point range.
Summary
The MC310 EC automatically monitors your EC levels. Just set your EC parameters and let the Milwaukee EC monitor do the rest.
The Milwaukee PRO EC monitor is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks, hydroponics, and horticulture.
The Milwaukee PRO EC monitor offers:
Accuracy
The Milwaukee PRO EC monitor offers an accuracy to ±2% full scale.
Automation
The monitor has a set-point range from 1.0 to 5.0 mS/cm with alarms that activate when readings are higher or lower than set point.
Easy installation
This EC monitor comes with a complete mounting kit including a probe holder.
Feature
Design features-Fast easy to read current results with large digital LCD readout and visual LED alarm.
-Accurate to ±2% full scale (0.0 to 10.0 mS/cm) with the user selectable high/low set points.
-Simple one-point calibration for increased accuracy with manual trimmers for easy adjustment.
-MA812/2 hardwired EC probe included.
-6.5 feet (2 meter) probe cables for extra flexibility when testing.
-12 VDC power supply.
-Easy to use, easy set up.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
