Shishido Static Electricity Static Honestmeter

Sebelum PPN:
Rp599.999.900
Spesifikasi
Size (mm)420×603×280
Input Voltage (V)Only 100 AC ±10% (50/60Hz)*1
Capacity (VA)100
High-Voltage Output (kV)0 to 10 (Applied Voltage For Corona Discharge)
Calibration Probe Height (mm)15 (ISO 18080-1:2015&JIS1094-2014 standard)
AccessoriesPower Cable (1), Hexagonal Wrenches (1), 2A Fuse (3)
Environment (°C)0 to 40
Humidity (%)20 to 90 RH (Non-Condensing)
Output SignalANALYZER Terminal For V2-S2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Static Honestmeter measures the electrostatic diffusion of material by irradiating the sample with corona discharge and measure the static decay curve after the irradiation stopped.
- Comforms with ISO 18080-1:2015 & JIS L1094:2014 testing methodology with the half-life measurement for testing the electrostatic prope of woven and knitted fabrics.
- The sample are irradiated by corona discharge ions. By selecting the polarity of the corona discharge or the applied voltage, the sample can be discharged with positive or negative ions as well as changing the voltage.
- Any sheet-like sample sycg as films, boards, threads, fabrics, carpets, glass etc, can all be measured.
- Only AC100V available!
Please specify 50Hz or 60Hz. AC power for H-0110-S4A is only AC100V available. In case over AC100V use, please prepare step-down transfomer.

Ulasan Produk

Tidak ada ulasan